ETN HVX03011AAP3 HVX9000 Enclosed D

Item #: 1004345

Cat #: HVX03011AAP3

UPC: 782116538898

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 208V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size - 7, 88A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 208V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size - 7, 88A, Enclosure Size Is 2
Also known as: 782116538898, HVX03011AAP3, CUTHVX03011AAP3

Specifications

Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 88
Horsepower: 30
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 88