ETN HVX03011AACAP3 HVX9000 Enclosed

Item #: 1004334

Cat #: HVX03011AACAP3

UPC: 782116538836

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 7, 88A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 7, 88A, Enclosure Size Is 2
Also known as: 782116538836, HVX03011AACAP3, CUTHVX03011AACAP3

Specifications

Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 88
Horsepower: 30
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 88