ETN HVX03011AAC2P1 HVX9000 Enclosed

Item #: 1004324

Cat #: HVX03011AAC2P1

UPC: 782116538744

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 7, 88A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 7, 88A, Enclosure Size 2
Also known as: 782116538744, HVX03011AAC2P1, CUTHVX03011AAC2P1

Specifications

Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 88
Horsepower: 30
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 88