ETN HVX025A2-4A1B1CA HVX9000 IS Dri

Item #: 1004309

Cat #: HVX025A2-4A1B1CA

UPC: 782116210343

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 25 hp, Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 Ext +24V DC/EXT +24V DC, Comm: Johnson Controls N2, Frame 6, 38A

Overview

HVX 9000 IS Drive-Standard, 25 hp, Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 Ext +24V DC/EXT +24V DC, Comm: Johnson Controls N2, Frame 6, 38A
Also known as: 782116210343, HVX025A2-4A1B1CA, CUTHVX025A24A1B1CA

Specifications

Volts AC: 480
Amps: 38
Horsepower: 30
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 30
Amps: 38
IP/NEMA Rating: NEMA 12