ETN HVX025A2-4A1B1C3 HVX9000 IS Dri

Item #: 1004305

Cat #: HVX025A2-4A1B1C3

UPC: 782116210305

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 25 hp, Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 Ext +24V DC/EXT +24V DC, Communication: Profibus DP, Frame 6, 38A

Overview

HVX 9000 IS Drive-Standard, 25 hp, Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 Ext +24V DC/EXT +24V DC, Communication: Profibus DP, Frame 6, 38A
Also known as: 782116210305, HVX025A2-4A1B1C3, CUTHVX025A24A1B1C3

Specifications

Volts AC: 480
Amps: 38
Horsepower: 30
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 30
Amps: 38
IP/NEMA Rating: NEMA 12