ETN HVX025A2-2A1N1B5 HVX9000 IS Dri

Item #: 1004284

Cat #: HVX025A2-2A1N1B5

UPC: 782116221554

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 IS Drive-Standard, 25 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Extended I/O Card: 1 Ext +24V DC, 3 RO (NO), Frame Size 7, 75A

Overview

HVX 9000 IS Drive-Standard, 25 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Extended I/O Card: 1 Ext +24V DC, 3 RO (NO), Frame Size 7, 75A
Also known as: 782116221554, HVX025A2-2A1N1B5, CUTHVX025A22A1N1B5

Specifications

Amps: 75
Horsepower: 30
Volts AC: 230
IP/NEMA Rating: NEMA 12
Amps: 75
Volts AC: 230
Horsepower: 30
IP/NEMA Rating: NEMA 12