ETN HVX025A1-4A1B1D3 HVX9000 IS Dri

Item #: 1004272

Cat #: HVX025A1-4A1B1D3

UPC: 782116203628

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 IS Drive-Std, 25 hp, Software, NEMA 1, 480 (380-500)V, Keypad, Input Opts: 3-Phase, EMC H, BC, Std Boards, Extended I/O Card: 6 DI, 1 Ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, RS-232 With D9 Connection, Frame 6, 38A

Overview

Eaton HVX 9000 IS Drive-Std, 25 hp, Software, NEMA 1, 480 (380-500)V, Keypad, Input Opts: 3-Phase, EMC H, BC, Std Boards, Extended I/O Card: 6 DI, 1 Ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, RS-232 With D9 Connection, Frame 6, 38A
Also known as: 782116203628, HVX025A1-4A1B1D3, CUTHVX025A14A1B1D3

Specifications

Volts AC: 480
Amps: 38
Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 30
Amps: 38
IP/NEMA Rating: NEMA 1