HVX9000 25HP 480V NEMA1 HOA Keypad,FLN

Item #: 1004269

Cat #: HVX025A1-4A1B1CB

UPC: 782116936342

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 IS Drive-Standard, 25 hp, Software, NEMA 1, 480 (380-500)V, Alpha-numeric keypad, Input options: 3-phase, EMC H, BC, Standard boards, Extended I/O card: 6 DI, 1 ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, Frame 6, 38A

Overview

HVX 9000 IS Drive-Standard, 25 hp, Software, NEMA 1, 480 (380-500)V, Alpha-numeric keypad, Input options: 3-phase, EMC H, BC, Standard boards, Extended I/O card: 6 DI, 1 ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, Frame 6, 38A

Eaton's HVX9000 HVAC drives are designed for HVAC, pump and fluid control applications. Utilizing the most sophisticated semiconductor technology and highly modular construction, the drives offer adaptability for many applications.

Also known as: 782116936342, HVX025A1-4A1B1CB, CUTHVX025A14A1B1CB

Specifications

Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 1
Amps: 38
IP/NEMA Rating: NEMA 1
Horsepower: 25