ETN HVX025A1-2A1N1 HVX9000 IS Drive

Item #: 1004240

Cat #: HVX025A1-2A1N1

UPC: 782116121489

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 25 hp, Standard Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard boards, Frame Size 7, 75A

Overview

HVX 9000 IS Drive-Standard, 25 hp, Standard Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard boards, Frame Size 7, 75A
Also known as: 782116121489, HVX025A1-2A1N1, CUTHVX025A12A1N1

Specifications

Amps: 75
Horsepower: 30
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 75
Volts AC: 230
Horsepower: 30
IP/NEMA Rating: NEMA 1