ETN HVX02524BAP3RB HVX 9000 Enclose

Item #: 1004228

Cat #: HVX02524BAP3RB

UPC: 782116586912

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Power: Input Line Fuses (200 kAIC), Options: Manual IOB Bypass Controller, Frame Size 6, 38A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Power: Input Line Fuses (200 kAIC), Options: Manual IOB Bypass Controller, Frame Size 6, 38A, Enclosure Size 1
Also known as: 782116586912, HVX02524BAP3RB, CUTHVX02524BAP3RB

Specifications

Volts AC: 480
Amps: 38
Horsepower: 30
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 30
Amps: 38
IP/NEMA Rating: NEMA 12