ETN HVX02524BAP3 HVX 9000 Enclosed

Item #: 1004221

Cat #: HVX02524BAP3

UPC: 782116586868

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Power: Input Line Fuses (200 kAIC), Frame Size 6, 38A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Power: Input Line Fuses (200 kAIC), Frame Size 6, 38A, Enclosure Size 1
Also known as: 782116586868, HVX02524BAP3, CUTHVX02524BAP3

Specifications

Volts AC: 480
Amps: 38
Horsepower: 30
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 30
Amps: 38
IP/NEMA Rating: NEMA 12