ETN HVX02524BAP1P3 HVX 9000 Enclose

Item #: 1004214

Cat #: HVX02524BAP1P3

UPC: 782116586851

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Input Line Fuses (200 kAIC), Frame Size 6, 38A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Input Line Fuses (200 kAIC), Frame Size 6, 38A, Enclosure Size 1
Also known as: 782116586851, HVX02524BAP1P3, CUTHVX02524BAP1P3

Specifications

Volts AC: 480
Amps: 38
Horsepower: 30
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 30
Amps: 38
IP/NEMA Rating: NEMA 12