ETN HVX02524BACAPG HVX 9000 Enclose

Item #: 1004206

Cat #: HVX02524BACAPG

UPC: 782116586783

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 6, 38A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 6, 38A, Enclosure Size 1
Also known as: 782116586783, HVX02524BACAPG, CUTHVX02524BACAPG

Specifications

Volts AC: 480
Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 25
Amps: 38
IP/NEMA Rating: NEMA 12