ETN HVX02524BAC2RB

Item #: 1004195

Cat #: HVX02524BAC2RB

UPC: 782116587247

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Modbus, Options: Manual IOB Bypass Controller, Frame Size 6, 38A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Modbus, Options: Manual IOB Bypass Controller, Frame Size 6, 38A, Enclosure Size 1
Also known as: 782116587247, HVX02524BAC2RB, CUTHVX02524BAC2RB

Specifications

Volts AC: 480
Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 25
Amps: 38
IP/NEMA Rating: NEMA 12