ETN HVX02524BAC2P3 HVX 9000 Enclose

Item #: 1004189

Cat #: HVX02524BAC2P3

UPC: 782116587070

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Modbus, Power: Input Line Fuses (200 kAIC), Frame Size 6, 38A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Modbus, Power: Input Line Fuses (200 kAIC), Frame Size 6, 38A, Enclosure Size 1
Also known as: 782116587070, HVX02524BAC2P3, CUTHVX02524BAC2P3

Specifications

Volts AC: 480
Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 12
Volts AC: 480
Horsepower: 25
Amps: 38
IP/NEMA Rating: NEMA 12