ETN HVX02524BAC2 HVX 9000 Enclosed

Item #: 1004185

Cat #: HVX02524BAC2

UPC: 782116586967

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Modbus, Frame Size 6, 38A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Modbus, Frame Size 6, 38A, Enclosure Size 1
Also known as: 782116586967, HVX02524BAC2, CUTHVX02524BAC2

Specifications

Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 12
Amps: 38
IP/NEMA Rating: NEMA 12
Horsepower: 25