ETN HVX02522AARB HVX9000 Enclosed D

Item #: 1004183

Cat #: HVX02522AARB

UPC: 782116544714

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA 2, 25V, No Brake Chopper, Frame Size - 7, 75A, Enclosure Size 2

Overview

Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA 2, 25V, No Brake Chopper, Frame Size - 7, 75A, Enclosure Size 2
Also known as: 782116544714, HVX02522AARB, CUTHVX02522AARB

Specifications

Amps: 75
Horsepower: 25
IP/NEMA Rating: NEMA 2
Amps: 75
IP/NEMA Rating: NEMA 2
Horsepower: 25