ETN HVX02522AACA HVX9000 Enclosed D

Item #: 1004164

Cat #: HVX02522AACA

UPC: 782116544592

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA 2, 25V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 75A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA 2, 25V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 75A, Enclosure Size Is 2
Also known as: 782116544592, HVX02522AACA, CUTHVX02522AACA

Specifications

Amps: 75
Horsepower: 25
IP/NEMA Rating: NEMA 2
Amps: 75
IP/NEMA Rating: NEMA 2
Horsepower: 25