HVX02522AAC2P3 HVX9000 Enclosed Drive

Item #: 1004160

Cat #: HVX02522AAC2P3

UPC: 782116544561

Call for price
Company wide:
0 in stock
HVX02522AAC2P3 HVX9000 Variable Frequency Drive, 25 HP, NEMA 2, 25V, 75 Amps, No Brake Chopper

Overview

HVX02522AAC2P3 HVX9000 Variable Frequency Drive, 25 HP, NEMA 2, 25V, 75 Amps, No Brake Chopper
Also known as: 782116544561, HVX02522AAC2P3, CUTHVX02522AAC2P3

Specifications

Amps: 75
Horsepower: 25
Type: Variable Frequency Drive
IP/NEMA Rating: NEMA 2
Amps: 75
Type: Variable Frequency Drive
Horsepower: 25
IP/NEMA Rating: NEMA 2