ETN HVX02521AAL2RB HVX9000 Enclosed

Item #: 1004143

Cat #: HVX02521AAL2RB

UPC: 782116538669

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA 2, 25V, No Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size - 7, 75A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA 2, 25V, No Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size - 7, 75A, Enclosure Size Is 2
Also known as: 782116538669, HVX02521AAL2RB, CUTHVX02521AAL2RB

Specifications

Amps: 75
Horsepower: 25
IP/NEMA Rating: NEMA 2
Amps: 75
IP/NEMA Rating: NEMA 2
Horsepower: 25