ETN HVX02521AACARB HVX9000 Enclosed

Item #: 1004141

Cat #: HVX02521AACARB

UPC: 782116538652

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA - 2, 25V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 75A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA - 2, 25V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 75A, Enclosure Size Is 2
Also known as: 782116538652, HVX02521AACARB, CUTHVX02521AACARB

Specifications

Amps: 75
Horsepower: 25
IP/NEMA Rating: NEMA 2
Amps: 75
IP/NEMA Rating: NEMA 2
Horsepower: 25