ETN HVX02521AAC2 HVX9000 Enclosed D

Item #: 1004125

Cat #: HVX02521AAC2

UPC: 782116538522

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA - 2, 25V, No Brake Chopper, Communication- OPTC2 Modbus, Frame Size - 7, 75A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA - 2, 25V, No Brake Chopper, Communication- OPTC2 Modbus, Frame Size - 7, 75A, Enclosure Size Is 2
Also known as: 782116538522, HVX02521AAC2, CUTHVX02521AAC2

Specifications

Amps: 75
Horsepower: 25
IP/NEMA Rating: NEMA 2
Amps: 75
IP/NEMA Rating: NEMA 2
Horsepower: 25