ETN HVX02514BAPF HVX 9000 Enclosed

Item #: 1004115

Cat #: HVX02514BAPF

UPC: 782116587582

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 480V, Internal Brake Chopper, Power: Output Contactor, Frame Size 6, 38A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 480V, Internal Brake Chopper, Power: Output Contactor, Frame Size 6, 38A, Enclosure Size 1
Also known as: 782116587582, HVX02514BAPF, CUTHVX02514BAPF

Specifications

Volts AC: 480
Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 25
Amps: 38
IP/NEMA Rating: NEMA 1