ETN HVX02514BAP1P3 HVX 9000 Enclose

Item #: 1004100

Cat #: HVX02514BAP1P3

UPC: 782116587698

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 480V, Internal Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Input Line Fuses (200 kAIC), Frame Size 6, 38A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 480V, Internal Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Input Line Fuses (200 kAIC), Frame Size 6, 38A, Enclosure Size 1
Also known as: 782116587698, HVX02514BAP1P3, CUTHVX02514BAP1P3

Specifications

Volts AC: 480
Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 25
Amps: 38
IP/NEMA Rating: NEMA 1