ETN HVX02514BAP1 HVX 9000 Enclosed

Item #: 1004098

Cat #: HVX02514BAP1

UPC: 782116587704

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 480V, Internal Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 38A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 480V, Internal Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 38A, Enclosure Size 1
Also known as: 782116587704, HVX02514BAP1, CUTHVX02514BAP1

Specifications

Volts AC: 480
Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 25
Amps: 38
IP/NEMA Rating: NEMA 1