ETN HVX02514BACAP1 HVX 9000 Enclose

Item #: 1004084

Cat #: HVX02514BACAP1

UPC: 782116587339

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 38A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 38A, Enclosure Size 1
Also known as: 782116587339, HVX02514BACAP1, CUTHVX02514BACAP1

Specifications

Volts AC: 480
Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 25
Amps: 38
IP/NEMA Rating: NEMA 1