ETN HVX02514BAC2PG HVX 9000 Enclose

Item #: 1004078

Cat #: HVX02514BAC2PG

UPC: 782116587285

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Modbus, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 6, 38A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Modbus, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 6, 38A, Enclosure Size 1
Also known as: 782116587285, HVX02514BAC2PG, CUTHVX02514BAC2PG

Specifications

Volts AC: 480
Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 25
Amps: 38
IP/NEMA Rating: NEMA 1