ETN HVX02512AAP3RB HVX9000 Enclosed

Item #: 1004065

Cat #: HVX02512AAP3RB

UPC: 782116544509

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 230V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size - 7, 75A, Enclosure Size 2

Overview

Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 230V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size - 7, 75A, Enclosure Size 2
Also known as: 782116544509, HVX02512AAP3RB, CUTHVX02512AAP3RB

Specifications

Amps: 75
Horsepower: 25
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 75
Volts AC: 230
Horsepower: 25
IP/NEMA Rating: NEMA 1