ETN HVX02512AAP1P3 HVX9000 Enclosed

Item #: 1004061

Cat #: HVX02512AAP1P3

UPC: 782116544486

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 230V, No Brake Chopper, Power: Fused Drive Isolation, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 7, 75A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 230V, No Brake Chopper, Power: Fused Drive Isolation, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 7, 75A, Enclosure Size 2
Also known as: 782116544486, HVX02512AAP1P3, CUTHVX02512AAP1P3

Specifications

Amps: 75
Horsepower: 25
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 75
Volts AC: 230
Horsepower: 25
IP/NEMA Rating: NEMA 1