ETN HVX02511AACAP3 HVX9000 Enclosed

Item #: 1004022

Cat #: HVX02511AACAP3

UPC: 782116538430

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 7, 75A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 25 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 7, 75A, Enclosure Size Is 2
Also known as: 782116538430, HVX02511AACAP3, CUTHVX02511AACAP3

Specifications

Amps: 75
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 75
IP/NEMA Rating: NEMA 1
Horsepower: 25
Volts AC: 208