ETN HVX020A2-5A4N1 HVX9000 IS Drive

Item #: 1004002

Cat #: HVX020A2-5A4N1

UPC: 782116317899

Call for price
Company wide:
0 in stock
Eaton HVX9000 IS Drive-Standard, 20 hp, Standard AC920 Software, NEMA 12, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Frame Size 6, 22A

Overview

Eaton HVX9000 IS Drive-Standard, 20 hp, Standard AC920 Software, NEMA 12, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Frame Size 6, 22A
Also known as: 782116317899, HVX020A2-5A4N1, CUTHVX020A25A4N1

Specifications

Horsepower: 25
Volts AC: 575
Amps: 22
IP/NEMA Rating: NEMA 12
Horsepower: 25
Amps: 22
Volts AC: 575
IP/NEMA Rating: NEMA 12