ETN HVX020A2-2A1B1CA HVX9000 IS Dri

Item #: 1003977

Cat #: HVX020A2-2A1B1CA

UPC: 782116221363

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 IS Drive-Standard, 20 hp, Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 Ext +24V DC/EXT +24V DC, Comm: Johnson Controls N2, Frame 6, 61A

Overview

HVX 9000 IS Drive-Standard, 20 hp, Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 Ext +24V DC/EXT +24V DC, Comm: Johnson Controls N2, Frame 6, 61A
Also known as: 782116221363, HVX020A2-2A1B1CA, CUTHVX020A22A1B1CA

Specifications

Horsepower: 25
Volts AC: 230
Amps: 61
IP/NEMA Rating: NEMA 12
Horsepower: 25
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 12