ETN HVX020A1-5A4N1 HVX9000 IS Drive

Item #: 1003957

Cat #: HVX020A1-5A4N1

UPC: 782116317738

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 20 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Frame Size 6, 22A

Overview

HVX 9000 IS Drive-Standard, 20 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Frame Size 6, 22A
Also known as: 782116317738, HVX020A1-5A4N1, CUTHVX020A15A4N1

Specifications

Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 575
Amps: 22
Horsepower: 25
Volts AC: 575
IP/NEMA Rating: NEMA 1
Amps: 22