ETN HVX020A1-2A1B1B5 HVX9000 IS Dri

Item #: 1003928

Cat #: HVX020A1-2A1B1B5

UPC: 782116216871

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 20 hp, Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 1 Ext +24V DC, 3 RO (NO), 6 DI, 1 Ext +24V DC/EXT +24V DC, Frame Size 6, 61A

Overview

HVX 9000 IS Drive-Standard, 20 hp, Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 1 Ext +24V DC, 3 RO (NO), 6 DI, 1 Ext +24V DC/EXT +24V DC, Frame Size 6, 61A
Also known as: 782116216871, HVX020A1-2A1B1B5, CUTHVX020A12A1B1B5

Specifications

Horsepower: 25
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 61
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 230
Amps: 61