ETN HVX02024BAP3PG HVX 9000 Enclose

Item #: 1003909

Cat #: HVX02024BAP3PG

UPC: 782116585946

Call for price
Company wide:
0 in stock
Documents & Guides
C-H HVX02024BAP3PG HVX 9000 E

Overview

C-H HVX02024BAP3PG HVX 9000 E
Also known as: 782116585946, HVX02024BAP3PG, CUTHVX02024BAP3PG

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20
Mounting: Surface
Amps: 31
Size: Frame 5
IP/NEMA Rating: NEMA 12
Phase: 3
Horsepower: 20
Amps: 31
IP/NEMA Rating: NEMA 12
Volts AC: 480
Mounting: Surface
Size: Frame 5