ETN HVX02022BARB HVX9000 Enclosed D

Item #: 1003867

Cat #: HVX02022BARB

UPC: 782116544318

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 20 hp, NEMA 12, 230V, With Brake Chopper, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 20 hp, NEMA 12, 230V, With Brake Chopper, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116544318, HVX02022BARB, CUTHVX02022BARB

Specifications

Horsepower: 25
Volts AC: 230
Amps: 61
IP/NEMA Rating: NEMA 12
Horsepower: 25
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 12