ETN HVX02022BAP3 HVX9000 Enclosed D

Item #: 1003863

Cat #: HVX02022BAP3

UPC: 782116544295

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 12, 230V, With Brake Chopper, Power: Fused Drive Isolation, Frame Size - 6, 61A, Enclosure Size Is 1

Overview

Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 12, 230V, With Brake Chopper, Power: Fused Drive Isolation, Frame Size - 6, 61A, Enclosure Size Is 1
Also known as: 782116544295, HVX02022BAP3, CUTHVX02022BAP3

Specifications

Horsepower: 25
Volts AC: 230
Amps: 61
IP/NEMA Rating: NEMA 12
Horsepower: 25
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 12