N3R SCREW COVER ENCL NK 10416

Item #: 1003861

Cat #: 242412SC3RNK

UPC: 784572104167

$ 457.81 EA
Company wide:
0 in stock
24x12x24 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back

Overview

24x12x24 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Also known as: 784572104167, 242412SC3RNK, MLB242412SC3RNK

Specifications

Width: 24 in
Height: 24 in
Color: Gray
Material: Steel
Depth: 12 in
Width: 24 in
Color: Gray
Depth: 12 in
Height: 24 in
Material: Steel