ETN HVX02022BAL2RB HVX9000 Enclosed

Item #: 1003855

Cat #: HVX02022BAL2RB

UPC: 782116544264

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 20 hp, NEMA 12, 230V, With Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 20 hp, NEMA 12, 230V, With Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116544264, HVX02022BAL2RB, CUTHVX02022BAL2RB

Specifications

Horsepower: 25
Volts AC: 230
Amps: 61
IP/NEMA Rating: NEMA 12
Horsepower: 25
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 12