ETN HVX02022BACAP3 HVX9000 Enclosed

Item #: 1003851

Cat #: HVX02022BACAP3

UPC: 782116544233

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 12, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 6, 61A, Enclosure Size Is 1

Overview

Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 12, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 6, 61A, Enclosure Size Is 1
Also known as: 782116544233, HVX02022BACAP3, CUTHVX02022BACAP3

Specifications

Horsepower: 25
Volts AC: 230
Amps: 61
IP/NEMA Rating: NEMA 12
Horsepower: 25
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 12