ETN HVX02022BAC2RB HVX9000 Enclosed

Item #: 1003845

Cat #: HVX02022BAC2RB

UPC: 782116544189

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 12, 230V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size - 6, 61A, Enclosure Size 1

Overview

Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 12, 230V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size - 6, 61A, Enclosure Size 1
Also known as: 782116544189, HVX02022BAC2RB, CUTHVX02022BAC2RB

Specifications

Horsepower: 25
Volts AC: 230
Amps: 61
IP/NEMA Rating: NEMA 12
Horsepower: 25
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 12