ETN HVX02021BAC2P1 HVX9000 Enclosed

Item #: 1003812

Cat #: HVX02021BAC2P1

UPC: 782116538140

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 20 hp, NEMA 12, 208V, With Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 20 hp, NEMA 12, 208V, With Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116538140, HVX02021BAC2P1, CUTHVX02021BAC2P1

Specifications

Horsepower: 25
Volts AC: 208
Amps: 61
IP/NEMA Rating: NEMA 12
Horsepower: 25
Amps: 61
Volts AC: 208
IP/NEMA Rating: NEMA 12