ETN HVX02012BAP3 HVX9000 Enclosed D

Item #: 1003662

Cat #: HVX02012BAP3

UPC: 782116544097

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Power: Fused Drive Isolation, Frame Size - 6, 61A, Enclosure Size Is 1

Overview

Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Power: Fused Drive Isolation, Frame Size - 6, 61A, Enclosure Size Is 1
Also known as: 782116544097, HVX02012BAP3, CUTHVX02012BAP3

Specifications

Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 1
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 20
Amps: 61