ETN HVX02012BAP1P3 HVX9000 Enclosed

Item #: 1003660

Cat #: HVX02012BAP1P3

UPC: 782116544080

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Power: Fused Drive Isolation, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Power: Fused Drive Isolation, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116544080, HVX02012BAP1P3, CUTHVX02012BAP1P3

Specifications

Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 1
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 20
Amps: 61