ETN HVX02012BACARB HVX9000 Enclosed

Item #: 1003654

Cat #: HVX02012BACARB

UPC: 782116544059

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 6, 61A, Enclosure Size 1

Overview

Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 6, 61A, Enclosure Size 1
Also known as: 782116544059, HVX02012BACARB, CUTHVX02012BACARB

Specifications

Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 1
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 20
Amps: 61