ETN HVX02012BACAP3 HVX9000 Enclosed

Item #: 1003652

Cat #: HVX02012BACAP3

UPC: 782116544035

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 6, 61A, Enclosure Size Is 1

Overview

Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 6, 61A, Enclosure Size Is 1
Also known as: 782116544035, HVX02012BACAP3, CUTHVX02012BACAP3

Specifications

Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 1
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 20
Amps: 61