ETN HVX02012BACAP1 HVX9000 Enclosed

Item #: 1003650

Cat #: HVX02012BACAP1

UPC: 782116544011

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116544011, HVX02012BACAP1, CUTHVX02012BACAP1

Specifications

Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 1
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 20
Amps: 61