ETN HVX02012BAC2RB HVX9000 Enclosed

Item #: 1003645

Cat #: HVX02012BAC2RB

UPC: 782116543984

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size - 6, 61A, Enclosure Size 1

Overview

Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size - 6, 61A, Enclosure Size 1
Also known as: 782116543984, HVX02012BAC2RB, CUTHVX02012BAC2RB

Specifications

Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 1
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 20
Amps: 61