ETN HVX02012BAC2P1 HVX9000 Enclosed

Item #: 1003641

Cat #: HVX02012BAC2P1

UPC: 782116543946

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116543946, HVX02012BAC2P1, CUTHVX02012BAC2P1

Specifications

Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 1
Amps: 61
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 20
Amps: 61