ETN HVX02012BAC2 HVX9000 Enclosed D

Item #: 1003639

Cat #: HVX02012BAC2

UPC: 782116543922

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size - 6, 61A, Enclosure Size Is 1

Overview

Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 230V, With Brake Chopper, Communication: OPTC2 Modbus, Frame Size - 6, 61A, Enclosure Size Is 1
Also known as: 782116543922, HVX02012BAC2, CUTHVX02012BAC2

Specifications

Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 61
Horsepower: 20
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 61